Dearborn Brass
Plastic Lift & Turn Drain in Rough Brass
Part #DEAA7325RB | Item #3794348 | Manufacturer Part #A7325RB
Product Details
- Universal design connects bath tub to DWV system
- ABS construction for solvent weld connections
- Foam Rubber Overflow Gasket
- 1 Hole Faceplate
- Oil Rubbed Bronze Finish
- Brass Drain Spud
- Uni-Lift Stopper
- Overflow Elbow adheres to tub with lock nut so no screws are required
- Kit includes Overflow Elbow, Overflow Gasket, Locknut, Faceplate, 2 Test Plugs, Drain Elbow, Drain Gasket, Drain Spud and Stopper
- Boxed
Documents
Specifications
ASME Specifications: ASME A112.18.2-2005
Color Finish: Rough Brass
Color Finish Category: Brass Tones
Depth: 8-1/2 in
Drain Body Material: Plastic
Drain Body Material Type: ABS
Fits Pipe Size: 1/2 in
Height: 4-1/2 in
IAPMO Listed: Yes
Origin: Global
Strainer Body: Brass
Type: Uni-Lift
Weight: 1.4
Width: 3-3/4 in