Dearborn Brass

Plastic Lift & Turn Drain in White

Part #DEAP9225BBG  |  Manufacturer Part #P9225BBG

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Half Faceplate

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

Color Finish: White

Color Finish Category: Whites

Depth: 8 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fits Pipe Size: 1/2 in

Height: 3 in

IAPMO Listed: Yes

Origin: Global

Schedule Class: 40

Strainer Body: Brass

Type: Uni-Lift

Weight: 1.05

Width: 9 in