True Blue® ABS Lift & Turn Drain in Brushed Nickel

Part #DA9860BN  |  Item #7653373  |  Manufacturer Part #A9860BN

$ 93.37 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a superior and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.
  • Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers.

Documents

Specifications

ASME Specifications: ASME A112.18.2 2015

Application: [Commercial, Residential]

CSA Certified: CSA B125.2 2015

Collection: True Blue®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Drain Body Material Type: ABS

Fits Pipe Size: 1-1/2 in

Flow Rate: 10.95 gpm

Height: 14-1/4 in

High Pressure: 17

IAPMO Listed: Yes

Material: Plastic

Maximum Pressure: 17 psi

Overflow Included Yes or No: Yes

Pipe Diameter: 1-1/2 in

Plug Diameter: Yes

Schedule Class: 40

Thread Size: 11.5 mm

Thread Type: NPSM

Trim Only: No

Type: DA9860BN

WaterSense Labeled: No

Width: 7-5/8 in