PVC Lift & Turn Drain in Brushed Nickel

You last purchased this on
 
Dearborn

True Blue® PVC Lift & Turn Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

True Blue® PVC Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #DP9860BN
  • Item #7653342
  • Manufacturer Part #P9860BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.
  • Full Kits come with PVC/ABS Overflow Pipe, Drain Pipe, and Sanitary Tee
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial, Residential
Collection:
True Blue®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Depth:
12-63/100 in
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Flow Rate:
10.95 gpm
Height:
4-1/2 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Overflow Included:
Yes
Pipe Diameter:
1-1/2 in
Plug Included:
Yes
Pressure - High:
17
Schedule Class:
40
Thread Size:
11.5 mm
Thread Type:
NPSM
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.476 lb
Width:
6-3/4 in