True Blue® PVC Rough Kit in Polished Chrome

Part #DEAP9975  |  Item #7653339  |  Manufacturer Part #P9975

$ 16.19 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a superior and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.
  • Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers.

Documents

Specifications

ASME Specifications: ASME A112.18.2 2015

Application: Wastewater

Collection: True Blue®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Drain Component Type: Rough Kit

Height: 3-3/4 in

IAPMO Listed: No

Material: [Plastic, Chrome Plated Brass]

Material Type: PVC

Origin: Global

Pipe Diameter: 1-1/2 in

Plug Diameter: Yes

Trim Ring: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.034

Width: 7 in