Dearborn Brass
True Blue® PVC Rough Kit in Polished Chrome
Part #DP9975Z | Item #7653387 | Manufacturer Part #P9975Z
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
- Test plugs install with 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable.
- Foamed rubber overflow gasket provides better compression and memory, creating a superior and more reliable seal to prevent leaks.
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
- Pre-assembled components make installation quicker, so you can go from box to test faster.
- Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers.
Documents
Specifications
ASME Specifications: ASME A112.18.2 2015
Application: Wastewater
Collection: True Blue®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 7 in
Drain Component Type: Rough Kit
Height: 3-3/4 in
IAPMO Listed: No
Material: [Plastic, Chrome Plated Zinc]
Material Type: PVC
Origin: Global
Pipe Diameter: 1-1/2 in
Plug Diameter: Yes
Trim Ring: No
UL Listed: No
WaterSense Labeled: No
Weight: 1.3
Width: 7 in