Dearborn Brass
True Blue® Uni-lift Stopper Trim Kit in Matte Black
Part #DEAK98MB | Item #8027920 | Manufacturer Part #K98MB
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
- Test plugs install with a 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable.
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
- Pre-assembled components make installation quicker, so you can go from box to test faster.
Documents
Specifications
Collection: True Blue®
Color Finish: Matte Black
Color Finish Category: Blacks
IAPMO Listed: No
Product Type: Trim Kit
Weight: 0.62