UltraShine® Lift & Turn Drain in White

Part #DEAK27WH  |  Item #2146312  |  Manufacturer Part #K27WH

$ 40.95 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bath Waste Conversion Kits are an easy way to change bath waste and overflow finish or stopper style without removing the rough-in components
  • Convert to 1 Hole Overflow Faceplate wit Uni-Lift (Lift & Turn) Stopper
  • White Finish
  • Brass Drain Spud
  • Kit includes Mounting Hardware, 1 Hole Overflow Faceplate, Stopper, Drain Spud Drain Gasket and 1-1/2" Bushing
  • Dearborn Branded Hanging Blister Card Packaging
  • All products are backed with the highest quality technical and customer support programs in the industry
  • IAPMO approved
  • For warranty product details, refer to the Oatey Limited Warranty document

Specifications

Collection: UltraShine®

Color Finish: White

Color Finish Category: Whites

Depth: 8 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Height: 1 in

IAPMO Listed: No

Origin: Global

Type: Uni-Lift

Weight: 0.9

Width: 4-3/4 in