Plastic Toe-Tap Drain in Polished Chrome
Plastic Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works in Dearborn traditional BW&O system. Test included
- Dearborn® schedule 40 touch-toe full kit bath waste are manufactured from ABS or PVC plastic and are available with or without a test plug
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Solvent Weld
- Depth:
- 12-1/2 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Origin:
- Global
- Product Type:
- Touch Toe
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.45 lb
- Width:
- 6-1/2 in
- cUPC Certified:
- Yes