Plastic Universal Form-N-Fit Tailpiece
Plastic Universal Form-N-Fit Tailpiece
Frequently Purchased Together
Product Details
- Reducing washer included
- Connects to Hi-Line & Slip Joint applications
- Extends from 5-1/2" to over 11" and offsets up to 4-1/2"
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Tailpiece
- Weight:
- 0.15 lb