Plastic Push-Pull Drain in Chrome

You last purchased this on
 
Dearborn

True Blue® FLEX Plastic Push-Pull Drain in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

True Blue® FLEX Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #DEAF16P9840CPZ
  • Item #9408331
  • Manufacturer Part #F16P9840CPZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
  • Provides easier alignment than rigid PVC for novice users
  • Dearborn® True Blue® FLEX bath waste full kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
  • Available in 16 in. or 24 in. lengths for standard and whirlpool tub depths
  • Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
  • Helps to accommodate severely sloped tub walls
  • Reduces the number of additional fittings and solvent welded joints needed for offsetting
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Makes testing fast and reliable
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Collection:
True Blue® FLEX
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Flexible
Connection Type:
Solvent Weld
Depth:
7 in
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Height:
3-3/4 in
IAPMO Listed -:
Yes
Thread Type:
NPSM
Weight:
2.403 lb
Width:
20 in