True Blue® FLEX PVC Lift & Turn Drain in Chrome

Part #DEAF16P9860CP  |  Item #9352336  |  Manufacturer Part #F16P9860CP

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dearborn® True Blue® FLEX Bath Waste Full Kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time.
  • Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
  • Provides easier alignment than rigid PVC for novice users
  • Reduces the number of additional fittings and solvent welded joints needed for offsetting
  • Helps to accommodate severely sloped tub walls
  • Available in 16 in. or 24 in. lengths for standard and whirlpool tub depths
  • Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
  • Makes testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks

Documents

Specifications

ASME Specifications: Yes

CSA Certified: Yes

Collection: True Blue® FLEX

Color Finish: Chrome

Color Finish Category: Chromes

Connecting Pipe: Flexible

Connection Type: Solvent Weld

Depth: 7 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fits Pipe Size: 1-1/2 in

Flow Rate: 10.95 gpm

Height: 3-3/4 in

IAPMO Listed: Yes

Length: 16 in

Material: Plastic

Material Type: PVC

Thread Size: 11.5 mm

Thread Type: NPSM

Trim Only: No

WaterSense Labeled: No

Weight: 2.464

Width: 20 in

cUPC Certified: Yes