Plastic Lift & Turn Drain in Oil Rubbed Bronze
True Blue® FLEX Plastic Lift & Turn Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
- Provides easier alignment than rigid PVC for novice users
- Dearborn® True Blue® FLEX bath waste full kits - innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
- Available in 16 in. or 24 in. lengths for standard and whirlpool tub depths
- Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
- Helps to accommodate severely sloped tub walls
- Reduces the number of additional fittings and solvent welded joints needed for offsetting
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
- Makes testing fast and reliable
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Collection:
- True Blue® FLEX
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Flexible
- Connection Type:
- Solvent Weld
- Depth:
- 7 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 10.95 gpm
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- Thread Size:
- 11.5 mm
- Thread Type:
- NPSM
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.464 lb
- Width:
- 20 in
- cUPC Certified:
- Yes