UltraShine® Brass Lift & Turn Drain in Satin Nickel

Part #DEAK27SN  |  Item #2146252  |  Manufacturer Part #K27SN

$ 74.98 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bath Waste Conversion Kits are an easy way to change bath waste and overflow finish or stopper style without removing the rough-in components
  • Convert to 1 Hole Overflow Faceplate wit Uni-Lift (Lift & Turn) Stopper
  • Ultrashine® Satin Nickel Finish
  • Brass Drain Spud
  • Kit includes Mounting Hardware, 1 Hole Overflow Faceplate, Stopper, Drain Spud Drain Gasket and 1-1/2" Bushing
  • Dearborn Branded Hanging Blister Card Packaging
  • All products are backed with the highest quality technical and customer support programs in the industry
  • IAPMO approved
  • For warranty product details, refer to the Oatey Limited Warranty document

Specifications

Collection: UltraShine®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Drain Body Material: Brass

Height: 1-1/4 in

Origin: Global

Weight: 0.9

Width: 5 in