1 L Foam Dispenser

You last purchased this on
 
SC Johnson Professional

InstantFoam® 1 L Foam Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

InstantFoam® 1 L Foam Dispenser

  • Fast #
  • Part #SIFS1LDS
  • Item #7100499
  • Manufacturer Part #IFS1LDS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Biocote® will not wear out or rub off over time, making it effective for the lifetime of the dispenser
  • No drips or clogging of pumps which can cause mess on walls and floors and can be a health and safety risk
  • Protected by Biocote®, a silver based antimicrobial agent that is incorporated into the dispenser components at the time of the manufacture and inhibits the growth of a broad spectrum of bacteria and molds
  • Dispenses .63 mL of product per push
  • InstantFOAM® dispenser uses 1000 mL refills
  • For use with all sanitizer products
  • A sealed dispensing system delivers a precise measured dose so that only the correct amount of product is dispensed for optimum cost in use
  • Cartridges are designed to collapse in use so that all of the product is evacuated
  • Locking mechanism prevents unauthorized access and product contamination
  • Durable plastic components guarantee product for life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Food Markets, Food Processing, Foodservice, Healthcare, Industrial
Brand Model Compatibility:
IFS1L
CARB OTC LEED Compliant:
No
Capacity:
1 L
Collection:
InstantFoam®
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
IAPMO Listed -:
No
Material:
Plastic
Product Type:
Foam Dispenser