DEB USA 1 L Metal Foam Touch Free Dispenser in White

DAUTOINFCON

Manufacturer Part #: AUTOINFCON

Capacity

1.2 ltr

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • BioCote® antimicrobial agent inhibits growth of bacteria, fungi and molds inside the dispenser
  • Durable plastic components guarantee product for life
  • Locking mechanism prevents unauthorized access and product contamination
  • Dispenses .63 mL of product per push
  • Uses 1 L cartridge

SPECIFICATIONS

ADA Compliant
No
Application
Hand Cleaning
Capacity
1.2 ltr
Depth
3-97/100 in
Height
10-9/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Type
DAUTOINFCON
Width
6-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+