1 L Plastic Kid Washer Dispenser
1 L Plastic Kid Washer Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use at child-friendly locations
- Durable plastic components guarantee product for life
- Universal dispenser for all 1 liter products
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1 L
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic