1.6 L Ultra Dispenser

You last purchased this on
 
SC Johnson Professional

Refresh™ Clear 1.6 L Ultra Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

Refresh™ Clear 1.6 L Ultra Dispenser

  • Fast #
  • Part #SCTF16LC
  • Item #7013856
  • Manufacturer Part #CTF16LC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built-in lights indicate need for refills and battery change
  • Cost effective by delivering a precise amount of product for each application
  • Easy, flexible installation
  • Uses D cell batteries and has a battery life of 3 years
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Hand Cleaning
CARB OTC LEED Compliant:
No
Capacity:
1.6 ltr
Collection:
Refresh™ Clear
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EcoLogo Certified:
No
Green Seal Certified:
No
IAPMO Listed -:
No
Power Source:
Battery