12 in. Industrial Hand Wiper 70-Count
Kresto® Cherry 12 in. Industrial Hand Wiper 70-Count
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cherry scented
- For the gentle removal of extra heavy-duty contamination without using water
- Dual sided
- Case Quantity: 6
Specifications
- Application:
- Construction, Fabrication, Grease Remover, Heavy Duty, Industrial, Metalworking, Oil Remover
- Collection:
- Kresto® Cherry
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Package Quantity:
- 70
- Product Type:
- Wiper
- Width:
- 10 in