DEB USA Proline Curve 1 L Plastic Universal Dispenser in White and Polished Chrome

DTWH1LDS

Manufacturer Part #: TWH1LDS

Capacity

1 L

$0.01

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable plastic components guarantee product for life
  • Universal dispenser for all 1 liter products

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Capacity
1 L
Collection
Proline Curve
Color Finish
Polished Chrome, White
Color Finish Category
Whites
IAPMO Listed
No
Material
Plastic

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday