DEB USA Proline Curve 1000 Kids Hand Sanitizing Station Floor Stand in Black

D92752

Manufacturer Part #: 92752

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compatible with 1 liter touch-free dispensers
  • Ideal for entry ways and exits
  • Aluminum construction
  • Height: 14-1/2"
  • Width: 48-1/2"

SPECIFICATIONS

ADA Compliant
No
Capacity
1 ltr
Collection
Proline Curve 1000 Kids
Height
48-1/2 in
IAPMO Listed
No
Type
D92752
Width
14-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday