Deckmount Slipper Bathtub in White
Part #S835WH | Item #4377632 | Manufacturer Part #835WH
Product Details
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Oval
CARB OTC LEED Compliant: No
Color Finish: White
Color Finish Category: Whites
Configuration: Soaker
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
UL Listed: No