DECO BOTTLE TRAP ORBR

Part #NDR550ORB  |  Manufacturer Part #DR550-ORB

Type:

CB30DSL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lavatory application
  • An elegant and fully plated trap perfect for exposed plumbing
  • Tail tube 16" long in heavy 17 gauge brass
  • Includes bell flange

Specifications

ADA Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: Yes

Length: 18-7/8 in

Material: Metal

Type: CB30DSL

Width: 5-1/8 in