DECOLAV® 1-1/4 in. Non-Closing Grid Drain without Overflow

D9296

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use in most standard bath sinks
  • Has a 1 3/4" cutout for countertops
  • Solid brass construction, exposed pop-up drain without overflow
  • Tail piece included
  • Without overflow

SPECIFICATIONS

ADA Compliant
No
Tailpiece Length
2.20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday