0 items

DECOLAV® Cameron Modular 1-3/4 in. Solid Wood Vanity Support Leg

D5230

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cameron Modular
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Height
33-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Material
Wood
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday