0 items

DECOLAV® Classically Redefined™ 1-Bowl Oval Undermount Mount Lavatory Sink

D1412C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also available in biscuit and model 1412-CBN
  • Cone-like shape
  • Front overflow
  • Glazed and fired for durability and stain resistance
  • No faucet drilling

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
15-69/100 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
7-1/2 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 15-1/2 in
Shape
Oval
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday