0 items

DECOLAV® Gavin 18 in. Linen Tower Cabinet

D5244

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Gavin
Color Finish
Medium Walnut
Depth
18 in
Height
72 in
IAPMO Listed
No
Material
Wood
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday