0 items

DECOLAV® Olivia 22 in. Wall Cabinet

D5253

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Olivia
Color Finish
Antique White
Color Finish Category
Whites
Depth
26 in
Height
26 in
IAPMO Listed
No
Material
Wood
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday