0 items

DECOLAV® Lola™ 22 in. Wall Cabinet

D5255

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to coordinate with Decolav vanity and model 5254
  • Open storage cubby provides ample space
  • Solid wood frame in white finish
  • Two curved doors with soft closing door hinges

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Lola™
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Height
26 in
IAPMO Listed
No
Material
Wood
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday