0 items

DECOLAV® Gavin 25 in. 3-Hole Rectangular Granite Countertop

D1671G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to clean using mild soap and a soft cloth or sponge
  • Includes a 3" curved backslash
  • Pair with the 5240 vanity
  • Use with Decolav model 1401, 1412 or 1300 undermount lav - sold separately

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
8 in
Collection
Gavin
Color Finish
Brown
Color Finish Category
Browns
Depth
22 in
Faucet Installation
3 Hole
Height
3/4 in
IAPMO Listed
No
Installation Type
Undermount
Material
Granite
Number Of Bowls
1
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday