0 items

DECOLAV® Tyson 31 in. Vitreous China Vanity Cabinet

D5247

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double front sliding doors with frosted glass inset panels
  • Satin nickel hardware and stainless steel toe caps
  • Solid wood frame and legs with espresso finish

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tyson
Color Finish
Brown
Color Finish Category
Browns
Depth
22 in
Height
32 in
IAPMO Listed
No
Installation Type
Above Counter, Vanity Top, Vessel Mount
Material
Granite, Vitreous China
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday