0 items

DECOLAV® Jordan Modular 32 x 24 in. Wall Mirror

D9709

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Jordan Modular
Color Finish
Antique White
Color Finish Category
Whites
Depth
1-1/4 in
Height
32 in
Installation Type
Wall Mount
Length
1-1/4 in
Material
Wood
Type
Rectangular Mirrors
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday