0 items

DECOLAV® Natasha 32 x 30 in. Wall Mirror

D9718

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Natasha
Color Finish
Black Limba/White
Depth
2-1/2 in
Height
32 in
Installation Type
Wall Mount
Length
2-1/2 in
Material
Wood
Type
Rectangular Mirrors
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday