0 items

DECOLAV® Adrianna 36-1/4 in. Wood Vanity Cabinet with Curved Front Doors and Drawer

D5249

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Adrianna
Color Finish
Medium Walnut
Color Finish Category
Browns
Depth
21-9/16 in
Height
34-3/8 in
IAPMO Listed
No
Installation Type
Freestanding
Material
Wood
Width
36-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday