0 items

DECOLAV® Mila 37 in. Vanity with Granite Top and Lavatory Sink

D5260

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Mila
Color Finish
Espresso
Color Finish Category
Browns
Depth
36-1/2 in
Height
32 in
IAPMO Listed
No
Installation Type
Freestanding
Material
Vitreous China
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday