0 items

DECOLAV® Amalie Rounded Square Semi-Recessed Lavatory Ceramic White

D1423CWH

Color Finish

(Pricing is for Ceramic White)

$210.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 16 gauge copper
  • Antique Hammered Copper
  • Bowl size: 17" x 14" x 6 1/2"
  • Sound Guard® undercoating

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 14 in x 6-1/2 in
Collection
Amalie
Color Finish
Ceramic White
Color Finish Category
Whites
Depth
6-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
7-3/4 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-1/5 in x 17-1/5 in
Shape
Square

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday