0 items

DECOLAV® Classically Redefined™ 23 in. Race Track Shape Semi-Recessed Lavatory White

D1456CWH

Color Finish

(Pricing is for White)

$335.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Designed to be semi-recessed
  • Glazed and fired for durability and stain resistance
  • No faucet drilling
  • Rear overflow
  • Unique race-track design with deep basin

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
15-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
7 in
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-19/50 in x 15-1/2 in
Shape
Oval
Width
23-19/50 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday