0 items

DECOLAV® Classically Redefined™ Round Ceramic Vitreous China Vessel with Overflow White

D1441CWH

Color Finish

(Pricing is for White)

$165.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Adds elegance to any bathroom
  • Easy to clean

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
15-3/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
6 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
15-63/100 in x 6-19/50 in
Shape
Round
Width
15-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday