0 items

DECOLAV® Incandescence™ No-Hole Rectangle Above-Counter Lavatory Sink

D2802

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in 10 vibrant colors
  • Contemporary rectangular shape with rounded corners and a sloped basin
  • Crafted from a unique resin material that is durable and easy to clean
  • Pair with Decolav umbrella drain - sold separately
  • Without overflow

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Incandescence™
Color Finish
Honeycomb
Color Finish Category
Gold Tones
Depth
15 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Above Counter
Material
Resin
Number Of Bowls
1
Overall Sink Size
17-63/100 in x 15 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday