0 items

DECOLAV® Incandescence™ Collection Oval Resin Above-Counter Lavatory Sink

D2803

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Incandescence™ Collection
Color Finish
Atmosphere
Color Finish Category
Blues
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel Mount
Material
Resin
Number Of Bowls
1
Overall Sink Size
21-5/8 in x 14-1/2 in x 2-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday