0 items

DECOLAV® Classically Redefined™ 27-1/2 x 16 in. Oval Lavatory White

D1463CWH

Color Finish

(Pricing is for White)

$401.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Glazed and fired for durability and stain resistance
  • Large oval design with tapered outside walls
  • No faucet drilling
  • Rear overflow

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
6-1/2 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
27-1/4 in x 15-22/25 in
Shape
Oval
Width
27-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday