DECOLAV® 6 x 1-17/20 in. Brass Universal Decorative Bottle Trap

D9100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for all standard applications
  • Available in a variety of finishes
  • Decorative replacement to a standard p-trap
  • Perfect for open areas under sinks
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Color Finish
Deco Bronze®
Color Finish Category
Bronze Tones
Drain Opening
1-1/4 in
Height
13 in
Length
1.85 in
Material
Brass
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday