DECOLAV® 75 mm. Mounting Ring

D9020

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a variety of finishes
  • For use with glass vessels
  • Includes o-ring and rubber seal
  • Provides an extra layer of stability and countertop protection

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Decolav Glass Vessel Lavatories
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-19/20 in
Height
3/4 in
Length
3/4 in
Material
Brass
Width
2-19/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday