DECOLAV®

9298 Series 2-47/64 in. Bathroom Sink Drain in Satin Nickel

Part #D9298SN  |  Manufacturer Part #9298-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative alternative for most standard bath sinks without overflow
  • Push button feature allows you to close the drain without use of faucet lift rod
  • Includes 1.75" cutout for countertops
  • Available in a variety of finishes
  • Easy to install

Specifications

ADA Compliant: No

Collection: 9298 Series

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Grid Drain Material: Brass

Overflow Included Yes or No: No

Strainer Diameter: 2-47/64 in

Tailpiece Style: Straight