DECOLAV® Briana 32 x 24 in. Wall Mirror

D9719

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to coordinate with the 5264 vanity
  • Mounting hardware included
  • Solid wood trim with slate finish

SPECIFICATIONS

Collection
Briana
Color Finish
Grey
Color Finish Category
Greys
Depth
1-1/2 in
Height
32 in
Installation Type
Vertical Mount
Length
1-1/2 in
Material
Wood
Type
Mirror
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday