DECOLAV®

Briana 32 x 24 in. Wall Mirror in Black

Part #D9719BKA  |  Manufacturer Part #9719-BKA

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid wood trim with black ash finish
  • Designed to coordinate with the 5264 vanity

Specifications

Collection: Briana

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-1/2 in

Height: 32 in

Installation Type: Vertical Mount

Length: 1-1/2 in

Material: Wood

Type: Mirror

Width: 24 in