DECOLAV® Classically Redefined™ 1-Bowl Vitreous China Above Counter Vessel with Overflow

D1411CWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adds elegance to any bathroom
  • Available in white only
  • Designed for above-counter use
  • Easy to clean
  • Faucet not included
  • High quality vitreous china
  • Oval ceramic vessel with overflow and single-hole faucet deck
  • Pedestal sold separately

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-1/2 in x 5-3/4 in
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25-13/100 in x 19-1/4 in x 7-1/2 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday