Classically Redefined™ 25 in. Triangular Above Counter Lavatory in White

Part #D1449CWH  |  Item #4210138  |  Manufacturer Part #1449-CWH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Classically Redefined™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 26-22/25 in x 19-19/50 in x 5 in

Pedestal Only - FEI: No

Sink Installation Type: Above Counter

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes