DECOLAV®
Classically Redefined™ Self-rimming/Drop-in Bathroom Sink in White
Part #D1444CWH | Item #4210028 | Manufacturer Part #1444-CWH
Product Details
- Glazed and fired for durability and stain resistance
- Rear overflow
Specifications
ADA Compliant: Yes
Collection: Classically Redefined™
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Drain Opening: 1-3/4 in
Height: 4 in
Material: Vitreous China
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 22-1/4 in x 18-1/4 in
Pedestal Only - FEI: No
Shape: Rectangular
Sink Depth: 18-1/4 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Vitreous China
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: Yes
Width: 22 in