DECOLAV® Decorative Bottle Trap 1.25 Chrome

D9102

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for all standard applications
  • Available in a variety of finishes
  • Decorative replacement to a standard p-trap
  • Perfect for open areas under sinks

SPECIFICATIONS

Color Finish
Polished Chrome
Height
6 in
Length
15 in
Width
1-17/20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday